Zsi
Beta Clamp Assembly, Single, 5/8 In Tube
Mfr # S2010R
Zoro # G3023815
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Single
- Min. Hose Outside Dia. (In.) 5/8 in
- Tube Size 5/8 in
- Depth 1.2 in
Explore More Products
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In 006M008
- ZSI Tube Clamp, Twin, 1/2" Clamping Od 265013
- ZSI CushionedClampStrutMounted, TubeSz 3/8In 006T010
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C T2011C
- ZSI Beta Clamps, Heavy Ser., 3-1/2 In Tube, C H7057C
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In 018MS020
- ZSI Heavy Clamp, 1/2" Pipe, Cushion Alum H4014C-AL
- ZSI Strut Clamp, 2 1/8"OD, 3 1/4"W 724212
- ZSI 20mm Aluminum Assembly Standard Series Clamp SM-3020S
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L 0500173562
- ZSI Beta Standard Clamp, 3/8", Cushion, Alum S2011C-AL
- Zsi Plumbing Accessories