Arc Abrasives
Quick Change Disc, AlO, 2in, 100G, TR, PK25
Mfr # 11-31655
Zoro # G3023903
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 100
- Grade Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR 59341
- ARC ABRASIVES Qk Change Condition Disc, AlO, 4in, XCrs, TS 59281CM
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 100 Grit 71-31655W
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 71-31662K
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 100 Grit 71-31467W
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TS, PK50 71-31462K
- ARC ABRASIVES Qlok-R 1Ply Za/Y Plus 2In 36 319132-2
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit 71-38302
- ARC ABRASIVES Qlok-S Ao/Y Prem 2In 100 1P 31455-01
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TS 66623335416
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR, PK100 7000042733
- Arc Abrasives Quick Change Discs