Uei Test Instruments
Immersion Temp Probe, -40 to 950 Deg F
Mfr # ATT100
Zoro # G3024655
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 950 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Explore More Products
- UEI TEST INSTRUMENTS Surface Temp Probe, -40 to 950 Deg F ATT39
- UEI TEST INSTRUMENTS Temperature Probe, J Type Bead ATT27
- UEI TEST INSTRUMENTS Pipe Clamp Probe ATTPC3
- UEI TEST INSTRUMENTS Bead Wire Temp Probe, -40 to 950 Deg F ATT29
- UEI TEST INSTRUMENTS K-Type Temp Probes, 10 ft. Cord, PK10 ATT29APACK
- UEI TEST INSTRUMENTS K-type Temp Probe Extension ATTEXT
- MAMAC Te-704-A-1 100 Ohm Platinum Rtd, TE-704-A-1
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate R2930-NIST
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 R3000SD-ATC
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F 50143-K
- ZORO SELECT Surface Temp Probe, K Type, -22 to 221F 5RME8
- Uei Test Instruments Temperature Probes