Cleveland
23PC Plug Hand Tap and Two-Piece Die Set 5511 Cle-Line 10 Sizes 1/4-20 To 1-8 UNC
Mfr # C00611
Zoro # G3024953
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Explore More Products
- CLEVELAND M10X1.5 D6 4FL SET 1004TN SET TIN C84270
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN C84242
- CLEVELAND 18PC HSS Plug Hand Tap And HSS Round Adjustable Die and Jobber Drill Set Cle-Line 7 Sizes M6 To M12 C00451
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS C00613
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT C00528
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC C00518
- CLEVELAND M18X2.5 D7 4FL SET 1004 BRT C84218
- CLEVELAND 6-40 NF GH2 3FL SET 1004TN SET TIN C84231
- CLEVELAND 7/16-14 NC GH3 4FL SET 1004TN SET TIN C84249
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M16x2.00 174551
- HHIP 10-24NC H2 2 Flute Spiral Point Plug Tap 1011-6050
- Cleveland Tap Sets