Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets
Mfr # APS2424
Zoro # G3025513
Free Shipping & Returns
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,800 W
- Continuous Output Power 2,400 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 24V DC; 120V AC
- Inverter Output Voltage 120V AC
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets APS750
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets PV1250FC
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 7,200 W Peak, 3,600 W Continuous, 1 Outlets APS3636VR
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets UT2012UL
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets PV3000GFCI
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets PV1800GFCI
- TRIPP LITE Power Inverter, Pure Sine Wave, 12,000 W Peak, 6,000 W Continuous, 1 Outlets APSX6048VRNET
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets PV1800GFCI TRIPP LITE
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets APS750
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets PRM3000W24120S
- CONVERTER CONCEPTS POWER SUPPLY 10-40V-DC 5A AMP DC TO AC INVERTER VT25-142-10/FB
- Tripp Lite Power Inverters