Crydom
Solid State Relay, 90 to 280VAC, 50A
Mfr # A2450
Zoro # G3026247
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 50 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 25A A2425
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A D06D60
- CRYDOM Solid State Relay, 90 to 280VAC, 90A A2490
- CRYDOM Solid State Relay, 3 to 32VDC, 50A D2450-B
- CRYDOM Solid State Relay, 3 to 32VDC, 10A D2410
- CRYDOM Solid State Relay, 4 to 32VDC, 30A CKRD2430-10
- CRYDOM Solid State Relays - Industrial Mount 30A 600Vac, Din 22.5 240Vac In Zc GNR30ACZ
- CRYDOM Ssr Relay Panel Mount Ip00 280Vac/25A Dc In 84134917
- CRYDOM Solid State Relay, 4 to 32VDC, 25A D53TP25CH-10
- CRYDOM Solid State Relay, 3 to 32VDC, 10A CL240D10
- CRYDOM Solid State Relay, 180 to 280VAC, 25A CTRC6025
- Crydom Electrical Relays