Vermont Gage
Adj. Go Ring Gage, #12-24 UNC 2A
Mfr # 361122510
Zoro # G3027123
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #12-24
- Thread Type UNC
- Material Tool Steel
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A 361152030
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A 361149030
- VERMONT GAGE Adj. Go Ring Gage, 5/16-18 UNC 2A 361129510
- VERMONT GAGE Ring Gage, 1/2"-13 Size, Tool Steel 361140050
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel 361116050
- VERMONT GAGE Adj. Go Ring Gage, #6-32 UNC 2A 361115010
- VERMONT GAGE Ring Gage, 6G Class, M4.5 x 0.75 Thread 362113030
- VERMONT GAGE Adj. No Go Ring Gage, 1/4-32 UNEF 2A 361128030
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461114520
- INSIZE Thread Ring Gage, Thread Size M4.0-0.70 4120-4
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A 361105010
- Vermont Gage Precision Gauges & Accessories