Shop Alternate Products
This Product is Discontinued
Zoro Select
Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 100 PK (Discontinued)
Mfr # 5TJD4
Zoro # G3027367
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 5