Proto
1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points
Mfr # J5736
Zoro # G3027586
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 7/16 in
- Material Alloy Steel
Explore More Products
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points J5738
- PROTO 1 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points J5734
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points J5432N
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points J5020-70A
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points J5434
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points J5430H
- PROTO SKT 1/2" DR DP 6PT 11/16" PO40422
- PROTO SKT 1/2DR 17MM 12PT POJ5417M
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points J5316-TT
- KO-KEN Socket 18mm 6 Point 50mm Thin walled 3/8 Sq. Drive 13301X-18
- GREY PNEUMATIC SKT 3/8" DR X 3/4" DEEP - 12 PT IM GP1124D
- Proto Sockets & Ratchets