- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM
Mfr # 66605J-388
Zoro # G3028392
Free Shipping & Returns
$867.60
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Urethane
- Max. Flow 13 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Customers Also Purchased
- Brand Aro
-
MFR #
66605J-388
-
Zoro #
G3028392
- UPC # 00663023126005
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Width | 11 1/2 in |
Max. Dia. Solids | 3/32 in |
Length | 14 in |
Height | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 6.5 in |
Overall Length | 8.4 in |
Overall Height | 11.3 in |
Solid Diameter (Maximum) | 0.09 in |
Fluid Connection Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Overall Size | 8.4 in x 6.5 in x 11.3 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Media Intake Size | 1/2 in |
Details
Housing Material - Pumps | Polypropylene |
Diaphragm Material - Pumps | Urethane |
Max. Flow | 13 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 150 Degrees F |
Connection Style | NPT |
Agency Compliance | CE, REACH, RoHS |
Operation Type | Air Operated |
Body Material | Polypropylene |
Check Seat Material | Polypropylene |
Max. Operating Pressure | 100 psi |
Diaphragm Material | Polyurethane |
Valve Type | Ball |
Ball Material | Polyurethane |
Item | Double Diaphragm Pump |
Manifold Connection | Multiport |
Self-Priming Dry | 10 ft |
Self-Priming Wet | 15 ft |
Max. Flow GPM | 13 gpm |
Max. Temp. | 150 Degrees F |
Standards | ATEX Certified |
Air Inlet | 1/4 in NPTF |
Media Intake Type | NPTF |
Flow Rate @ 70 psi | 12.1 gpm |
Media Temperature (Maximum) | 150 Degrees F |
Housing Material | Polypropylene |
Series | 66605X |
Media Discharge Location | Center, Side, Top |
For Use With Potable Systems | No |
Flow Rate @ 10 psi | Not Applicable |
Valve Material | Polyurethane |
Flow Rate (Maximum) | 13.1 gpm |
Valve Material | Polyurethane |
Air Intake Pressure (Maximum) | 100 psi |
Chemical Compatibility | Antifreeze, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Water |
Fluid Connection Type | NPT |
Media Discharge Connection Type | NPTF |
Flow Rate @ 40 psi | 9.2 gpm |
Port Location | Bottom Side, Bottom Top, Center Center, Center Side, Center Top, Side Center, Side Side, Side Top |
Media Discharge Type | NPTF |
Air Intake Connection Type | NPT |
Media Intake Connection Type | NPTF |
Fluid Intake Connection | 1/2 in NPTF |
Flow Rate @ 50 psi | 10.2 gpm |
Flow Rate @ 15 psi | Not Applicable |
Flow Rate @ 20 psi | Not Applicable |
Flow Rate @ 90 psi | 12.9 gpm |
Manifold Connection Type | NPT |
Wetted Housing Material | Polypropylene |
Flow Rate @ 30 psi | Not Applicable |
Nameplate Voltage | N |
Flow Rate @ 60 psi | 11.1 gpm |
Media Intake Location | Bottom, Center, Side |
Feet of Head (Maximum) | 289 ft |
Non-Wetted Housing Material | Plastic |
Viscosity (Maximum) | 15,000 cps |
Priming | Self-Priming |
Flow Rate @ 80 psi | 12.6 gpm |
Operating Pressure (Maximum) | 100 psi |
Fluid Discharge Connection | 1/2 in NPTF |
Air Consumption (Maximum) | 20 scfm |
Media Temperature (Minimum) | -10 Degrees F |
NPSHr | 27.5 ft of head |
Flow Rate @ 100 psi | 13.1 gpm |
Series Family | Compact |
Pump Assembly Type | Bolt |
Flow Rate @ 120 psi | Not Applicable |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Polyurethane, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 13.1 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF
Replacement Parts
- $5.626% off
- $51.2035% off
- $17.426% off
- $11.455% off
On page
1 of 1
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM PD05P-ARS-PAA-B
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ PD07R-AAS-STT
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE PD01E-HDS-DTT-A
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 275 GPM PD30A-AAP-GGG-C
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM PD05P-AES-DTT-B
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene PD15P-FPS-PAA
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S 66612B-2A4-C
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene, 1 666100-2AB-C
- ARO Diaphragm Pump, 90Gpm, 400Ss/Polyurethane/ 666152-889-C
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM 5850-114E-SB
- SANDPIPER Dbl DiaphragmPmp, FNPT, PTFE/PP, 1/4in, 5gpm PB 1/4,TT4K.
- Aro Diaphragm Pumps