Hubbell Wiring Device-Kellems

Liquid Tight Connector, 1/2in., 90 deg, Brn


$13.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style - Connector 90 Degrees
  • Hub Size 1/2 in MNPT
  • Material Aluminum
  • Cord Dia. Range 0.50 in to 0.63 in
  • Box Connection 1/2 in MNPT
See all product information