Legris
Male Elbow, Thread Size 1/4 In BSPP, PK10
Mfr # 3199 12 13
Zoro # G3030282
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 1/4 in Tube Size 3699 06 13
- LEGRIS Straight Female Connector, PK10 3014 08 14
- LEGRIS Fractional Push-to-Connect Fitting 3183 60 00
- LEGRIS Male Connector, Pipe Size 1/2 In, PK10 3101 10 21
- LEGRIS Nickel Plated Brass Male Swivel Elbow, 90 Degrees, 5/32 in Tube Size 3699 04 10
- LEGRIS Fractional Push-to-Connect Fitting 3049 60 18
- LEGRIS Plug-In Elbow, Outside Dia 10mm, PK10 3182 10 00
- LEGRIS Metric Push-to-Connect Fitting 3169 16 17
- LEGRIS Female Connector, Tube 12mm, Pipe 1/2, PK10 3114 12 21
- TECHNIFIT Fitting, Check Valve, Union, 1/2" CVPU1/2
- LEGRIS Union Tee, Tube 1/4 x 1/8In, PK10 3104 56 53
- Legris Push-to-Connect Tube Fittings