Raymond
Compression Spring, Medium Duty, PK12
Mfr # 020084000
Zoro # G3030441
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 15/16 in
- Outside Dia. 0.1875 in
- Wire Dia. 0.012 in
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 C03000381000S
- RAYMOND Inch Series Die Spring, PK2 105424
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x2In 303708D
- RAYMOND ISO D Die Spring, Med Duty, 63mmx254mm 304940D
- RAYMOND Die Spring, Heavy Duty, 3/4x12In 105448
- RAYMOND ISO D Die Spring, Medium Duty, 1/2x2In 304208D
- RAYMOND ISO D Die Spring, XHD, 19.05mmx140mm 306422D
- RAYMOND Die Spring, Green, Overall 2" L, PK5 ASH027050
- RAYMOND ISO D Die Spring, Heavy Duty, 1x12In 305548D
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In 106620
- SPEC Compression Spring , PK5 C08751204500S
- Raymond Compression and Die Springs