Shop Alternate Products
This Product is Discontinued
Sensorex
Free Chlrne Sensr 0 - 10ppm 4 - 20m tpt (Discontinued)
Mfr # FCL-410D
Zoro # G3030819
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With FC72 Flow Cell
- Manufacturers Warranty Length 12 months
- Body Material PVC
- Cable Length 10 foot
- Diameter 25.4 mm