Sensorex
Dsslved 2 sensr wth ntegrl 4 - 20m tpt
Mfr # DO6441/T
Zoro # G3030855
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 12 mo
- Body Material Epoxy/Noryl
- Recommended Use Aquaculture, wastewater
- Cable Length 10 ft
- Measurement Range 0 - 100% Saturation
Explore More Products
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble S272CD-TC
- SENSOREX pH electrde TC 30K BNC 8 Pn Dn S290C
- SENSOREX Grphte Cndctvty Sensr CS150-K=1.0
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC SG200C
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm S500C-ORP
- SENSOREX PH Electrode DIN Cap S223CD
- SENSOREX Cmbntn RP Electrde BNC Pltnm Dble Jnctn S550CD-ORP
- SENSOREX Submersion ORP Assembly, -1999 to 1999mV S6510-ORP/10/BNC
- SENSOREX Dsslved xygen Sensr DO6400/T
- SPER SCIENTIFIC Pure Water Meter 850038
- OHAUS ORP Meter, Single Line LCD ST10R
- Sensorex Water Quality Testing