Eldon James
1/2" x 1/4" Barbed 316L SS Reducing Coupler Sch 10
Mfr # C8-4SS
Zoro # G3031122
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/2 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in x 1/4 in
Explore More Products
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 L8-6WP
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 T0-16NK
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 L2-3BN
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 A8-6HDPE
- ELDON JAMES Y Connector, 5/8 In, Barbed, HDPE, PK10 Y0-10HDPE
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 A8-8WP
- ELDON JAMES 1/4" Barbed x 3/8" MNPT Tee PK 10 T6-4WP
- ELDON JAMES 1/4" x 3/16" Barbed 316L SS Reducing Coupler Sch 10 C4-3SS
- ELDON JAMES Elbow, 90 Deg, 1/2 In, Barbed, PVC, PK5 L0-8NK
- MEM-CO Mini Barb Fitting, 1-17/32", Brass T8
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L Y1-316SS
- Eldon James Barbed Tube Fittings