Legris
Coupler, 3/8, Glass Reinforced Nylon
Mfr # 9405U08 22
Zoro # G3031201
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Nylon
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 230 psi
Explore More Products
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon 9415U06 14
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon 9415U08 14
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon 9405U06 14
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon 9415U06 18
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon 9405U08 18
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon 9415U08 22
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon 9421U06 10
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon 9421U08 10
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" D4M3
- COILHOSE PNEUMATICS 1/4" Industrial Steel Coupler 1/4" MPT 152S
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe BH2C
- Legris Hose Fittings