Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" Welded SS Socket Weld Flange (Discontinued)
Mfr # 4HWY6
Zoro # G3032111
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150