Acme Electric
Weather Shield, 3Ph, 112.5kV
Mfr # WSA3
Zoro # G3032933
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Three Phase
- For Use With 75kVA, One Phase and 112.5kVA, Three Phase Transformers
- Description/Special Features Used to Make Transformers NEMA 3R
- Accessory Type Weather Shield
- Dimensions 33 in x 7.25 in x 3.25 in
Explore More Products
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV WSA1
- ACME ELECTRIC Weather Shield, 3Ph, 75kV WSA2
- ACME ELECTRIC Acme Electric AE010100 AE Series, 100 VA, 120 X 240 Primary Volts, 24 Secondary Volts AE01-0100
- ACME ELECTRIC Jumper Link, Cntrl, AE/AC Sers 50-350V, PK2 PL79928
- GE Control Power 240480VAc 120VAc Other Transformer CR308XT104B
- SQUARE D Transfrmr Disconnect, 500VA, 240/480V-120V 9070SK500G1D1
- SQUARE D Fuse Block, Cntrl, Cl 9070 T Sers 50-200V 9070FB3A
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series DASKP400
- ABB Hu-1 Transformer Differential Relay 290B346A10
- DAYTON Terminal Cover, Control, Micron, PK10 31EJ18
- SQUARE D Weather Shld, Low V Dist, D Style 75-113kV WS364
- Acme Electric Transformer Accessories