Zoro Select
Dowel Pin, Std, M3x20mm L, PK100
Mfr # M39080.030.0020
Zoro # G3032985
$22.93
14% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Hardened Steel
- Fastener Finish Plain
- Rockwell Hardness C52-62
Explore More Products
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 M39080.030.0024
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 M39080.030.0012
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 M39080.030.0016
- ZORO SELECT Pin, Steel, 4mm dia., PK25 M39070.040.0050
- ZORO SELECT Pin, Steel, 8mm dia., PK10 M39070.080.0024
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 M51580.030.0016
- ZORO SELECT 1/8X1/2 MS DOWEL PIN 400 S/S STAINLESS STEEL MS16555-627
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 M39078.050.0012
- ZORO SELECT Pin, Steel, 10mm dia., PK5 M39070.100.0080
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 M39078.060.0036
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 D17-1000
- Zoro Select Dowel Pins