Zoro Select
Return Air Grille, 8 X 30, White, Steel
Mfr # 4MJP3
Zoro # G3033143
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 30
- Max. Duct Height (In.) 8
- Finish White
- Material Steel
- Color White
Explore More Products
- ZORO SELECT Return Air Grille, 14 X 20, White, Steel 4MJN8
- ZORO SELECT Return Air Grille, 6 X 12, White, Steel 4MJP7
- ZORO SELECT Return Air Grille, 8 X 24, White, Steel 4MJR7
- ZORO SELECT Return Air Grille, 6 X 12, White, Steel 4JRR7
- ZORO SELECT Floor Register, 4 X 12, Brown, Steel 4JRR5
- ZORO SELECT Baseboard Register, 2 X 12, Brown, Steel 4MJV7
- DECOR GRATES Floor Register, 4 X 14, Brushed Nickel SPH414-NKL
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 AG-10X10-RSW-2PK
- IMPERIAL MFG Grill Return Air 6X12In Brn RG1109
- TRU AIRE Powder Coat Brown Steel Air Return Grille - Case of 10 4905378
- ZORO SELECT Floor Register, 6 X 10, Brown, Steel 4MJE6
- Zoro Select Air Vent Covers & Floor Registers