- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Rain Gear
- /
- Rain Overalls
- /
- Rain Bib Overall, Green, XL
Shop Alternate Products
This Product is Discontinued
Helly Hansen
Rain Bib Overall, Green, XL (Discontinued)
Mfr # 70548_770-XL
Zoro # G3033301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Size XL
- Fabric Weight 28.01 oz
- Material Polyurethane
- Inseam 32 in
Customers Also Purchased
- Brand Helly Hansen
-
MFR #
70548_770-XL
-
Zoro #
G3033301
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Maximum Chest Size | 45 1/2 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | XL ( 42 in x 32 in ) |
Size - Body Type | Regular |
Details
Item | Rain Bib Overall |
Color | Green |
Fabric Weight | 28.01 oz |
Material | Polyurethane |
Inseam | 32 in |
Rainwear Features | Wind Resistant |
Features | Double Layer Impertech Fabric, Edge Stitched and Welded on Seat and Knees for Extra Durability, Heavy Duty Elastic With Click Type Connectors, Soft Circular Knit Backing |
Gender | Men's |
Seam Style | Stitched, Welded |
Closure Type | Snaps, Hook-and-Loop |
Resists | BloodBorne Pathogen, Water |
Number of Pockets | 2 |
Rainwear Primary Material | Polyester, Polyurethane |
Rainwear Ankle Style | Boot Zipper |
Includes | Boot Zipper, Elastic Suspenders |
Thickness | 0.24 mm |
Liner Material | Polyester |
Rainwear Style | Rain Bib Overall |
High-Visibility | No |
Ankle Type | Boot Zipper |
Series | 70548 |
Breathable Fabric | Yes |
Leg Fit | Straight Leg |
Reflective Stripe Border Type | None |
ANSI Class | Not Rated |
Number of Inside Pockets | 1 |
Will Fit Over Boots | Yes |
Back Type | Open |
Insulated for Cold Conditions | No |
Fly Closure Type | None |
Coating Material | Polyurethane |
Includes Suspenders | Yes |
ANSI Type | Unrated |
Lining Material | Polyester |
Style | Rain Bib Overall |
Includes Lining | Yes |
Number of Outside Pockets | 0 |
Garment Type | Overalls |
Waist Closures | Snaps |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Boot Zipper, Fabric Weight 28.01 oz, Thickness 0.24 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None