Mcdonnell & Miller
1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm
Mfr # FS6-W-1
Zoro # G3033344
$832.19
14% off
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPDT
- Max. Pressure 100 psi
- Max. Flow GPM 2.5 gpm
- Max. Pressure (PSI) 100 psi
Explore More Products
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-W-3/4
- MCDONNELL & MILLER 1" FNPT SPDT Snap Flow Switch 120/240VAC 15 gpm FS5-1
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Liquid Flow Switch 120/240VAC 15 gpm FS5-3/4
- MCDONNELL & MILLER 1" FNPT SPDT Snap Switch Flow Switch 2.5 gpm FS6-1
- MCDONNELL & MILLER Flow Switch FS4-3RP-T
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC AF-1
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm FS7-4W
- MCDONNELL & MILLER SPDT Flow Switch FS-1
- MCDONNELL & MILLER Pse802-Rx2-24 Probe Type Low PSE802-RX2
- DWYER INSTRUMENTS Float Level Switch, L6EpbBd3A Flotect Level Sw L6EPB-B-D-3-A
- PHCC PRO SERIES NO Vertical Float Switch 115VAC VSC1.5
- Mcdonnell & Miller Level Switches