Shop Alternate Products
This Product is Discontinued
Westward
Crimped End Wire Brush, 1" Dia, 0.0200 Wire (Discontinued)
Mfr # 1GBT8
Zoro # G3034281
This Product is Discontinued
Key Features
- Fill Material Carbon Steel
- Bristle Trim Length 1 1/8 in
- Abrasive Shank Size 1/4 in
- Shank Size 1/4"
- Brush Dia. 1 in