Shop Alternate Products
This Product is Discontinued
Zoro Select
Single Round Rail Bracket, 4-1/2"L (Discontinued)
Mfr # 1XMZ6
Zoro # G3035392
This Product is Discontinued
Key Features
- Length (In.) 4 1/2 in
- Width (In.) 2 in
- For Use With Doors Weighing Up To 600 lb.
- Material Steel
- Includes Hardware