Westward
5-1/4" Insulated Diagonal Cutters, Flush Cut
Mfr # 3WY52
Zoro # G3035803
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/4 in
- Material Chrome Vanadium Steel
- Insulated / Uninsulated Insulated
- Jaw Width 1/2 in
- Handle Type Multi-Component
Explore More Products
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut 10D466
- WESTWARD 12-1/4" Cable Cutter, 300 MCM 10D459
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM 10D455
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. 1YXJ3
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap 10D452
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap 22UN73
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM 22UN72
- WESTWARD 18-3/4" Cable Cutter, Ratchet Action, 1000MCM 10D456
- GREENLEE 21" Cable Cutter, Center Cut 704
- CHANNELLOCK Channellock® 911 9-1/2" Cable Cutting Pliers 911
- KLEIN TOOLS Standard Cable Cutter, 25-Inch 63041
- Westward Cable and Wire Cutters