Dayton
Outlett Guard, Includes Mtg Hardware
Mfr # 2RXP8
Zoro # G3036406
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- For Use With 2C863, 2C889, 2C938, 4C118
- Depth (In.) 1 in
- Includes Mounting Hardware
- Agency Compliance OSHA Compliant
Explore More Products
- DAYTON Air Duct with Adapter, Accessory 20VD73
- DAYTON Blower, Duct, 10 5/8 In 7C568
- DAYTON Blower, Duct, 9 In 7C408
- DAYTON Fan Blade and Wheel Puller, Cast Iron, 7 in L 2PYL8
- DAYTON Direct Drive Blower, 115/208-230 V 7AP77
- DAYTON Blower, 6 In 7C037
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In 7HL53
- DAYTON Blower, 9-1/2 In, 115 V, 1335 CFM @0.300-In 7HL55
- DAYTON Outlet Guard, Includes Mtg Hardware 2RXP6
- DELHI Collar Adaptor, 12 In CA12-12
- ATLANTIC BLOWERS Pressure Filter Element, 2.50" ABEP-10004
- Dayton Blower and Fan Accessories