Shop Alternate Products
This Product is Discontinued
Greenlee
Fish Tape, 1/8 In x 240 ft, Steel (Discontinued)
Mfr # FTS438-240
Zoro # G3038095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 240 ft
- Tape Material Steel
- Size 1/8"W
- Material Steel
- Features For General Fishing in Conduit, Improved Low Profile Tip