Norton Abrasives
Blending Disc, AlO, 2in, 120 Grit, Fin, TR
Mfr # 66261016763
Zoro # G3038551
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 30,000 RPM
- Disc Attachment System TR Roll-On/Off
- Abrasive Grit 120
- Grit 120
Explore More Products
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 2D, TS, 63642543210
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 5D 66623376000
- NORTON ABRASIVES Disc Backup Pad, 3" dia., 20,000 rpm 08834164949
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS 63642502517
- NORTON ABRASIVES Fiber Dsc BU Pad, 7D, Arbor Hole, 7D 63642543245
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D 63642506160
- NORTON ABRASIVES Interface Pad 3 X 1/2" Soft Dens 5457
- NORTON ABRASIVES Blending Disc, AlO, 2in, 320 Grit, TR 66261004457
- NORTON ABRASIVES Back-Up Pad 5 X 5/8-11" 2517
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D 11-53903
- BUFF AND SHINE PAD 8"X2" RECESSED BACK FOAM GRIP MOUNT BUF2000G
- Norton Abrasives Back Up Pads