Shop Alternate Products
This Product is Discontinued
Omron
Limit Switch Lever Arm, 4-5/32 In. Arm L (Discontinued)
Mfr # WL2A111
Zoro # G3038734
This Product is Discontinued
Key Features
- For Use With Mfr. No. WLCA12TS, WLCA122TS
- Arm Depth 0.63 in
- Arm Length 4.16"
- Roller Material Resin
- Roller Dia. 0.69"