Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 5/16-40
Mfr # TM235-40H
Zoro # G3038874
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Inch
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN TMLR186-20A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 TM345-18
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI SPTM240LA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 0.75 Cut, TiAlN TMLR10-1.5MMA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN TMLR10-1.5MMELA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI SPTM060A
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-28 TM170-28A
- SCIENTIFIC CUTTING TOOLS Thd Mill, nt/Ext, SC, TiALN, #2, 56-80 TPI SPTM059A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, TiALN, 1/4, 3/8-18 TM330-18NPTF-A
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.0650", Overall Length: 2" 70010-C3
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 TMX550-11.5-HA
- Scientific Cutting Tools Carbide Thread Mills