- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Boxes
- /
- 37"W Black Structural Foam Portable Tool Box, 20-1/4"H
Shop Alternate Products
This Product is Discontinued
Contico
37"W Black Structural Foam Portable Tool Box, 20-1/4"H (Discontinued)
Mfr # 3725NL
Zoro # G3038917
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Structural Foam
- Nominal Outside Width 37 in
- Nominal Outside Depth 21 in
- Brand Contico
- MFR #3725NL
- Zoro #G3038917
- UPC #020027230334
- Country of OriginUnited States
- Category Tool Boxes
Dimensions
Nominal Outside Width | 37 in |
Nominal Outside Depth | 21 in |
Nominal Outside Height | 20 in |
Width | 36-3/4" |
Height | 20-1/4" |
Overall Depth | 21 in |
Overall Height | 20 in |
Overall Width | 37 in |
Inside Width | 31 5/8 in |
Depth | 22-3/4" |
Inside Depth | 16 1/2 in |
Inside Height | 18 1/2 in |
Interior Dimensions | 31 3/4 in L x 16 1/2 in W x 18 3/4 in H |
Details
Promotion Restriction | Not eligible for promotion |
Portable Tool Box Product Grouping | Portable Tool Boxes |
Item | Tool Box |
Primary Tool Box Material | Structural Foam |
Primary Tool Box Color | Black |
Number of Drawers | 0 |
Storage Capacity | 12,274 cu in |
Locking System | Lockable Hasp |
Finish | Matte |
Number of Pieces | 1 |
Drawer Slides | None |
Handle Type | Recessed |
Handle Design | Recessed Side |
Weight Capacity | 250 lb |
Color | Black |
Number of Handles | 2 |
Number of Trays | 0 |
Features | Metal Hinge Pins, Rustproof, Tool Storage |
Material | Structural Foam |
Number of Compartments | 1 |
Stackable | No |
Configuration | Individual Tool Box |
Total Storage Capacity | 12,274 cu in |
Total Load Capacity | 250 lb |
Includes Keys | No |
Includes Casters | No |
Body Finish | Matte |
Handle Grip Style | Soft-Grip Handle |
Includes Drawers | No |
Number of Keys Included | 0 |
Part of a Modular System | No |
Description
Tool Box, Material Structural Foam, Overall Depth 25 3/4 in, Overall Height 20 1/4 in, Overall Width 36 3/4 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Lid, Configuration Individual Tool Box, Features Gear Box Used by Military Personne, Great for Tool Storage - Inside or Out, Ideally Suited to Function as a Truck Box, Perfect for Sports Gear, Camping, Handle Grip Style Soft-Grip Handle, Handle Type Recessed