Zoro Select
Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-16, Plain 18-8 Stainless Steel
Mfr # 3532-3/8K
Zoro # G3039093
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 0.563 in
- Material Grade/Class 18-8
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 8 Inserts EZ-801420-20
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1/8"-27, Plain 18-8 Stainless Steel 3552-1/8K
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M14-2.00, Plain 18-8 Stainless Steel 3520-14.00K
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M20-2.50, Plain 18-8 Stainless Steel 3520-20.00K
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Black Phosphate Steel, 10 Inserts EZ-329-9
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts EZ-801420-13
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel 3534-6GK
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1 3/4"-8, Plain Stainless Steel, 4 Inserts 82306
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #5-40, Plain 18-8 Stainless Steel 3532-5GK
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 36 Inserts EZ-M612
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel 3732-5/16HDK
- Zoro Select Thread Repair Kits