Lutron
Lighting Dimmer, 1-Pole, Toggle, Ivory
Mfr # AY-10PH-IV
Zoro # G3039145
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Toggle
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way CTCL-153P-AL
- LUTRON Dimmer, Maestro, CFL/LED, Light Almond MACL-153M-LA
- LUTRON Dimmers, Skylark, CFL/LED, Black SCL-153P-BL
- LUTRON Maestro Fan&Dimm Control MACL-LFQH-WH
- LUTRON Dimmers, Ariadni, CFL/LED, Black AYCL-153P-BL
- LUTRON Lighting Dimmer, Slide, Decora, 300W, White CTELV-303P-WH
- LUTRON Lum 150W ALM Dim Switch LECL-153PH-LA
- LUTRON Skyl ALM SP3WY Dimmer SCL-153PH-LA
- LUTRON Lighting Dimmer, 120V AC RCL-153PNL-WH
- LUTRON Dimmer, Maestro, CFL/LED, Taupe MACL-153M-TP
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V AY-103PH-IV
- Lutron Lighting Controls