Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action
Mfr # 9013FHG22J43
Zoro # G3039407
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 60/80 psi
- Pressure Switch Unloader No
Explore More Products
- SQUARE D Air Comp Swtch 80-100Psi FHG2J27CP
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J27
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J52M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J55M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action 9013FRG32J36P
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J55
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 0.2 to 10 psi, Standard Action 9012GDW1
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action 9012GNO5
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi, Standard Action 9012GCW1G18
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action 9013FRG2J35
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di 1950-20-2F
- Square D Pressure Switches