Shop Alternate Products
This Product is Discontinued
Zoro Select
Deck Screw, Steel, Flat Head, 1000 PK (Discontinued)
Mfr # 2XA88
Zoro # G3039495
This Product is Discontinued
Key Features
- Head Type Flat
- Drive Size #2
- Material Steel
- Finish Galvanized
- Application For Outdoor Wood to Wood Projects