Norton Abrasives
Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 66252940098
Zoro # G3039881
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252843849
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size 66252843232
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252842015
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252842037
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 66252940149
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic 66252843321
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina 66252843181
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide 07660705249
- NORTON ABRASIVES Depressed Center Wheels, Type 29, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 66252842205
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide 11U142
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 56280
- Norton Abrasives Depressed Center Wheels