Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK
Mfr # DSH-32ST PA
Zoro # G3040204
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter 29.6 mm
- Fits Groove Diameter 30.3mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 34 mm Shaft Dia, 10 PK DSH-34ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 35 mm Shaft Dia, 10 PK DSH-35ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 28 mm Shaft Dia, 25 PK DSH-28ST PA
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.172 in Shaft Dia, 3000 PK 17RSEBP
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK 37REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia U36000.325.0001
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 2000 PK 50REBP
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.562 in Shaft Dia, 500 PK 156REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 6.00 in Shaft Dia U36000.600.0001
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 5 mm Shaft Dia, 100 PK M36000.005.0001
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia, 50 PK U36230.025.0001
- Zoro Select External Retaining Rings