Knipex
Insulated Open End Wrench Set, 8 pc.
Mfr # 98 99 13 S4
Zoro # G3040405
Free Shipping & Returns
$192.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Finish Chrome
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Explore More Products
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L 98 35 250
- KNIPEX Insulated Tool Set, 5 pc. 9K 98 98 21 US
- KNIPEX Insulated Tool Set, 5 pc. 9K 98 98 20 US
- KNIPEX Insulated Socket Wrench Set, 10 pc. 98 99 11 S6
- KNIPEX Insulated Tool Set, 7 pc. 9K 98 98 26 US
- KNIPEX Insulated Tool Set, 26 pc. 98 99 12
- KNIPEX KNIPEX® 7 Pc Pliers / Screwdriver Insulated Tool Set 1,000V, Nylon Pouch 9K 98 98 27 US
- KNIPEX KNIPEX® 9K 98 98 26 US 7 Pc Pliers / Screwdriver Insulated Tool Set 1,000V, Nylon Pouch 9K 98 98 26 US
- KNIPEX Insulated Ratchet, 1/2 in Dr, 10-1/2 in. L 98 41
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L 98 35 125
- WIHA Insulated Socket Wrench Set, 10 pc. 31493
- Knipex Insulated Tool Sets