Shop Alternate Products
This Product is Discontinued
Nibco
1-1/4" Socket CPVC Ball Valve 3-Way True Union (Discontinued)
Mfr # S51M3-V 11/4
Zoro # G3040615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/4 in
- Body Material CPVC
- Body Style 3-Way True Union
- Features Flow may be directed from the branch center-inlet to one side run-outlet (at the 0 Degrees stop position), then to shut-off (at the 90 Degrees position), and then to the opposite side run-outlet (at the 180 Degrees stop position).
- Valve Structure 2-Piece