Dayton
Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control
Mfr # 13X481
Zoro # G3040856
$2,538.53
24% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,918.99
Key Features
- Overall Height 88 in
- Overall Length 33 in
- Overall Width 24 in
- Color Black, Red
- Load Capacity 400 lb
Replacement Parts
Explore More Products
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control 26Y451
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control 4VME4
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control 2MPT7
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control 2MPU5
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual 2MPU7
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control 4ECX1
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity 4VME7
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. 26W610
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control 26Y453
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 EHLTG-5284-3-54
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling PAKWP02
- Dayton Lifting Trucks