Shop Alternate Products
This Product is Discontinued
Condor
Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # 4VAX4
Zoro # G3041367
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate