Wiegmann
NEMA 1 15.0 in H x 15.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # SC151504NK
Zoro # G3041491
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 15 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- WIEGMANN NEMA 3R, 4, 12 20.0 in H x 20.0 in W x 12.0 in D Wall Mount Enclosure N412202012C
- WIEGMANN NEMA 3R 16.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure RHC161606
- WIEGMANN NEMA 4X, 6P, 12 19.72 in H x 15.72 in W x 8.45 in D Wall Mount HW-J201608CHQRWWW
- WIEGMANN NEMA 1 10.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure N1C101006
- WIEGMANN NEMA 1 12.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure SC101204NK
- WIEGMANN 12 in H x 12 in W x 10 in D Mounting Holes Mount Nema Enlosure RSC121210
- WIEGMANN 23 in H x 44 in W x 23 in D Freestanding Mount WA903620FSN43PT
- WIEGMANN 36 in H x 36 in W x 12 in D Mounting Holes Mount N3R SCREW CVR WALL MNT 36X36X12 CS, GALV RSC363612G
- WIEGMANN 36 in H x 30 in W x 36 in D External Mounting Feet Mount N4363016
- NVENT HOFFMAN NEMA 4, 12, 13 36.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure CSD36248
- NVENT HOFFMAN NEMA NEMA Type 12 24 H x 610 W x 10 D 22.50 x 22.50 in / 572 x 572 mm Mount CSD242410WSS
- Wiegmann Electrical Enclosures