Ge
Molded Case Circuit Breaker, 225A, 600V AC, 3 Pole, Bolt On Mounting Style, TJJ Series
Mfr # TJJ436225WL
Zoro # G3041911
Free Shipping & Returns
$7,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TJJ
- Amps 225A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Explore More Products
- GE Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2140
- GE Miniature Circuit Breaker, 200A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQMV Series THQMV200D
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120HM
- GE Miniature Circuit Breaker, 80A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQL Series THQL2180
- GE Miniature Circuit Breaker, 50A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, THQC Series THQC2150WL
- GE Miniature Circuit Breaker, 225A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQMV Series THQMV225D
- GE Molded Case Circuit Breaker, 110A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEYH3110B
- GE Molded Case Circuit Breaker, 45A, 347/600V AC, 1 Pole, Free Standing Mounting Style, FBN Series FBN16TE045R
- GE Miniature Circuit Breaker, 45A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQP Series THQP145
- EATON Circuit Breaker, 100A, 600V AC, 3 Pole PDG13F0100TFFJ
- SIEMENS Circuit Breaker, 30A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43307
- Ge Circuit Breakers