Shop Alternate Products
This Product is Discontinued
Hon
Desk Chairs, Fabric, No Arms (Discontinued)
Mfr # H5903.H.NT10.T
Zoro # G3043419
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chairs
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Width 20 in