Innovative Components
Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel
Mfr # GN5C----5S3A-21
Zoro # G3044167
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----5S3A-21
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel GN5C----5S3L-21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel GN4C17505S4--21
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/4" Dia., Plastic GNH4-HEX5S3A---
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Steel GN8C1250F6---21
- INNOVATIVE COMPONENTS Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel GN5C0750TR6--21
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel GN5C----PL5--22
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel GN5C----3P4B-22
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/4-20 Thread Size, 2"L, Steel GN4C----S3--S21
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel GN5C----5S3B-22
- BIG HORN 5 Star Thru Knob Thread 5/16-18 19708B
- Innovative Components Knobs