Shop Alternate Products
This Product is Discontinued
Magclip
Magnetic Socket Holder Strip, 1/2 In Size (Discontinued)
Mfr # 72403
Zoro # G3044246
This Product is Discontinued
Key Features
- Material Plastic
- Overall Width 1 7/8 in
- Overall Depth 55/64 in
- Overall Height 16 5/8 in
- Color Red