Taco
1/25 HP 115V 1-Phase Flange Connection Hydronic Circulating Pump
Mfr # 007-F5
Zoro # G3044501
Free Shipping & Returns
$135.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/25 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in to 1-1/2 in
Replacement Parts
Explore More Products
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP 1619C3E3
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection 006-B4-14
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0010-F3-1IFC
- TACO 008 120V Cartridge Circulator 008
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection 0015-MSSF3-IFC
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection 006-ST4-1
- TACO 1/3HP 115v1ph SS CIRC PUMP 112-14S
- TACO 1/3HP 115V 3450rpm SS Cir Pump 2400-45S-3P
- TACO 1/8HP 115V CI CIRC LESS FLGS 0012-F4-3
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 009-SF5
- AQUAMOTION Hot Water Recirculation Kit For Tanks W/ Single Pipe System AMH1K-3UV
- Taco Hot Water Circulating Pumps