Rubbermaid Commercial
24" Quick Change Mop Pad, Blue, No Handle
Mfr # FGQ41100BL00
Zoro # G3044605
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick Change
- Handle Length No Handle
- Handle Material No Handle
- Handle Color Blue
- Frame Width 24 in
Explore More Products
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle FGQ82000BL00
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle FGQ41600BL00
- RUBBERMAID COMMERCIAL Duster Frame, Microfiber FGQ85200WH00
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass FGH24600GY00
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum FGQ75500YL00
- RUBBERMAID COMMERCIAL 8-1/4" Quick Change Mop Pad, Yellow, No Handle FGQ88100YL00
- RUBBERMAID COMMERCIAL Rubbermaid® M255 Snap-On Wire Dust Mop Frame - 36" - Frame Only FGM255000000
- RUBBERMAID COMMERCIAL Hygen Quick Connect Mop Handle, Yellow RCPQ75000YEL
- RUBBERMAID COMMERCIAL Handle, f/Snap-onDust Mop, 360 Degrees, Fiberglass, 60", , BK, PK 12 RCPM146CT
- UNGER PROFESSIONAL Pole Dual-Ended Lockon 60In 976520
- WORLD ENTERPRISES Trad Adapter Unger Green 290-24-48
- Rubbermaid Commercial Handles, Frames and Braces