- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Square Standoffs
- /
- Standoff, 5/16"-18 Thrd Sz, 1 1/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Polished, 2 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, 5/16"-18 Thrd Sz, 1 1/4 in Sq Sz, Square Shape, 18-8 Stainless Steel Polished, 2 PK (Discontinued)
Mfr # ZA0394-SS32
Zoro # G3045217
This Product is Discontinued
Key Features
- Square Size 1 1/4 in
- Standoff Shape Square
- Standoff Finish Polished
- Standoff Material 18-8 Stainless Steel
- System of Measurement Inch
Customers Also Purchased
- Brand Zoro Select
-
MFR #
ZA0394-SS32
-
Zoro #
G3045217
- Country of Origin United States
- Category Square Standoffs
Dimensions
Square Size | 1 1/4 in |
Hex Width | Not Applicable |
Outside Dia. | 1.25 |
Thread Size | 5/16"-18 |
Body Length | 3 in |
Length | 3" |
Screw Size | 5/16-18 |
Length Tolerance | +/-0.010" |
Overall Length | 3 in |
Square Size Tolerance | +/-0.005 in |
Thread Depth | 3/4 in |
Overall Length Tolerance | +/-0.010 in |
Thread Length | 3/4 in |
Body Thread Length | 3/4 in |
Cap Head Height | Not Applicable |
Cap Head Width | Not Applicable |
Outside Diameter | Not Applicable |
Cap Head Diameter | Not Applicable |
Hex Width Tolerance | Not Applicable |
Outside Diameter Tolerance | Not Applicable |
Details
Item | Standoff |
Standoff Shape | Square |
Standoff Finish | Polished |
Standoff Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Standoff Gender | Female - Female |
Type | Female |
Cap Included | No |
Square | 1-1/4" |
Color | Silver |
Square Tolerance | +0.000/-0.025" |
Tensile Strength (PSI) | 55,000 |
Material | Stainless Steel |
Finish | Plain |
Includes Cap | No |
Cap Material | Not Applicable |
Standoff Thread Gender | Female-Female |
Cap Shape | Not Applicable |
Resistance Properties | Corrosion Resistant |
Standoff Type | Female-Female Standoff |
Label Shape | Square |
Shape | Square |
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3 in, Body Length 3 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size 1 1/4 in, Outside Diameter Not Applicable, Shape Square, Material Stainless Steel, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Silver, Overall Length Tolerance +/-0.010 in